1234R - AEROSPACE WIRE AND CABLE - 16-2C STR | Anixter
1234R | AEROSPACE WIRE AND CABLE

AEROSPACE WIRE AND CABLE | 1234R | 16-2C STR TC FEP OA FOIL SHLD FEP JKT RED 300V 200C ROHS

  • Manufacturer # 1234R
  • Anixter #1234R
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 42 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: RED
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items