1241003300 - HUGO BRENNENSTUHL GMBH & CO - | Anixter
1241003300 | HUGO BRENNENSTUHL GMBH & CO

HUGO BRENNENSTUHL GMBH & CO | 1241003300 | Automatic Cable Reel, IP44 Watertight, 16 + 2 Meters Of H07RN-F 3G1.5 Cable, Version For United Kingdom

  • Manufacturer # 1241003300
  • Anixter #885135
Conductor Count: 3 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: RUB-RUBBER
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items