1242A 008U1000 | BELDEN

BELDEN | 1242A 008U1000 | Multi-Conductor - Audio, Control and Instrumentation Cable 4 CNDR PE PVC CM Box Gray

  • Manufacturer # 1242A 008U1000
  • Anixter #CMX-422CAG-B
Category: CATEGORY 3
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 CONDUCTOR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

22 AWG solid bare copper conductors, conductors cabled, high density polyethylene insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items