1243 | ALPHA WIRE

ALPHA WIRE | 1243 | Communication-Control-Industrial-Cable, Communication-Control, 3 Composite, 22_22 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.19 Jacket Diameter, 0.02 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 1243
  • Anixter #1243
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BROWN WITH A BLACK STRIPE
Jacket Material: PVC-POLYVINYL CHLORIDE
Mil-Spec: TYPE CN SHIELDED AND JACKET
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL ISOLATED FROM INDV
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA CMG
CSA FT4
UL AWM 2785
UL CM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items