124A00-1 - LEVITON - Onmi-Bus Power Supply, | Anixter
124A00-1 | LEVITON

LEVITON | 124A00-1 | Onmi-Bus Power Supply, 2A, Distributes Power From 123A00-1, Required Component

  • Manufacturer # 124A00-1
  • Anixter #537939
Description

Must be a reseller to purchase this product

Features
  • Detects low voltage, overloading and cabling errors on the Omni-Bus network
  • Input Voltage: 24 V DC
  • Output voltage to Bus network: 24 V DC
  • Maximum load: 2A
  • Ambient Temperature: 0 - 40 C (32 - 104 F)
  • Ingress Protection: IP20
  • Required po: Leviton 123
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items