1250/19RD - AEROSPACE WIRE AND CABLE - 18-1P | Anixter
1250/19RD | AEROSPACE WIRE AND CABLE

AEROSPACE WIRE AND CABLE | 1250/19RD | 18-1P STR TNC FEP FOIL SHD FEP 200C RED JKT CMP ROHS

  • Manufacturer # 1250/19RD
  • Anixter #1250/19RD
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items