Select Country and Language Europe, Middle East & Africa / English
Change Country
12534456 | HUBER & SUHNER

HUBER & SUHNER | 12534456 | 2.5MM/1C RADOX 125 BLACK (50/0.25) 600/1000V HUBER PART 12534456

  • Manufacturer # 12534456
  • Anixter #RADOX125-0025-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items