Select Country and Language Europe, Middle East & Africa / English
Change Country
12536694 | HUBER & SUHNER

HUBER & SUHNER | 12536694 | 4MM/1C FLEXIBLE TC/RADOX INS & SHEATHED BLACK TO BS6853 1.8/3.0KV ROHS

  • Manufacturer # 12536694
  • Anixter #4GKW-AX-0040
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 4MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield: UNSHIELDED
Voltage Range: 3KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items