12545288 | HUBER & SUHNER

HUBER & SUHNER | 12545288 | 2.5MM/1C FLEXIBLE TO IEC 60228CLASS 5.TC.RADOX INS GREY ROHS600/1000V ROHS

  • Manufacturer # 12545288
  • Anixter #3GKW-0025
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items