1278118-4 | COMMSCOPE

COMMSCOPE | 1278118-4 | Lighcrimp Plus Term. Tool Kit for St/Sc/Lc and Mt-RJ Without Microscope

  • Manufacturer # 1278118-4
  • Anixter #289299
Fiber Type: TERMINATION KIT
Type: FIBER
Description

Mini Termination Kit For Use With LIGHTCRIMP PLUS LC, For Use With LIGHTCRIMP PLUS SC, For Use With LIGHTCRIMP PLUS ST, For Use With MT-RJ Jack, For Use With MT-RJ SECURE Jack Without Epoxy Curing Oven Without Microscope Not relevant for RoHS and/or EL V compliance

This part has been discontinued by the supplier.

Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Mini Termination Kit
  • Other.Comment: Includes ball end hex key
  • Product Type Features.For Use With: LIGHTCRIMP PLUS LC, LIGHTCRIMP PLUS SC, LIGHTCRIMP PLUS ST, MT-RJ Jack, MT-RJ SECURE Jack
  • Body Features.Microscope: Without
  • Body Features.Soft Case: With
  • Body Features.Epoxy Curing Oven: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items