Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1278323-2 | 12 Port Fiber Panel Wall Mount Unloaded 1278323-2 Black

  • Manufacturer # 1278323-2
  • Anixter #238142
Fiber Count: 12

The EWC Series wall-mount enclosure provides the most cost-effective and quick field installation solution.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Finish: Enamel
  • Product Type Features.FO Distribution Product Type: Fiber Enclosure
  • Contact Features.Preloaded: No
  • Product Type Features.Number of Ports: 12
  • Body Features.Mount Style: Wall
  • Body Features.Capacity: 2
  • Body Features.Accepts: Adaptor Plates and Cassettes
  • Termination Features.Label: With
  • Product Type Features.Enclosure Material: 16-gauge Steel
  • Mechanical Attachment.Wall-Mount Enclosure Type: Enclosures only
  • Body Features.Optional Splicing Accessories: Splice Holder
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items