Select Country and Language Europe, Middle East & Africa / English
Change Country
1278414-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1278414-2 | MT-RJ JACK INSERT MM 50/125 39MM,W/DUST CAP & ACTUATOR KEYBLACK

  • Manufacturer # 1278414-2
  • Anixter #270827
Color: BLACK
Fiber Type: 50/125
Loaded: NO
Number of Ports: 1
Termination: MTRJ
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items