Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1278567-1 | 12-Fiber St Duplex Adapter Plate Mm Beige Couplers Fits Netconnect Enclosure

  • Manufacturer # 1278567-1
  • Anixter #239853
Connector Type: ST-COMPATIBLE
Fiber Count: 12
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Beige
  • Product Type Features.FO Distribution Product Type: Adaptor Plate
  • Contact Features.Preloaded: Yes
  • Termination Features.Mode: Multimode, Single-mode
  • Product Type Features.Fiber Optic Connector Type: Duplex
  • Product Type Features.Number of Ports: 12
  • Body Features.Adapter Plate Finish: Black Anodized
  • Body Features.Plunger Color: Black
  • Product Type Features.Fiber Optic Connector Style: ST-Style
  • Termination Features.Adapter Plate Type: Snap-In
  • Body Features.Grommet Color: Black
  • Product Type Features.Sleeve Material: Metal
  • Product Type Features.Adapter Type: ST Style - ST Style
  • Body Features.Adapter Plate Material: Aluminum
  • Termination Features.Adapter Plate Size: 1.13 x 5.10
  • Body Features.Coupling Bushing Style: ST-Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items