Select Country and Language Europe, Middle East & Africa / English
Change Country
1278755-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1278755-4 | Fiber Optic Distribution Products; FO Distribution Product Type: Wall-Mount Enclosure Mount Style: Wall Patch/Splice Enclosure Type Accepts: Adapter Plates, Cassettes, and Splice Trays Not Preloaded

  • Manufacturer # 1278755-4
  • Anixter #341758
Loaded: UNLOADED
Type: WALL-MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Other.Comment: Includes cable glands, grommets and splice tray holder kit.
  • Product Type Features.FO Distribution Product Type: Wall-Mount Enclosure
  • Contact Features.Preloaded: No
  • Body Features.Mount Style: Wall
  • Body Features.Accepts: Adapter Plates, Cassettes, and Splice Trays
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items