1278949-3 | COMMSCOPE

COMMSCOPE | 1278949-3 | Termination/Professional Installer Kits and Accessories

  • Manufacturer # 1278949-3
  • Anixter #342953
Fiber Type: TERMINATION KIT
Type: FIBER
Description

Termination Kit For Use With LIGHTCRIMP PLUS LC, For Use With LIGHTCRIMP PLUS SC, For Use With MT-RJ Jack Module (SOLARUM) Without Epoxy Curing Oven With Microscope Microscope Type: 200X with 1.25mm, 2.5mm Adapter and MT-RJ Adapter

Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Termination Kit
  • Other.Comment: Includes ball end hex key
  • Product Type Features.For Use With: LIGHTCRIMP PLUS LC, LIGHTCRIMP PLUS SC, MT-RJ Jack Module (SOLARUM)
  • Body Features.Microscope: With
  • Body Features.Soft Case: With
  • Body Features.Epoxy Curing Oven: Without
  • Body Features.Microscope Type: 200X with 1.25mm, 2.5mm Adapter and MT-RJ Adapter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items