12791 - KLINGSPOR - 30MM 80 GRIT AL OX CLOTH | Anixter
12791 | KLINGSPOR

KLINGSPOR | 12791 | 30MM 80 GRIT AL OX CLOTH FLAP WHEEL KLINGSPOR 12791

  • Manufacturer # 12791
  • Anixter #ABWHFCM300G80005
Category: FLAP WHEELS
Diameter: 30MM
Grit / Grade: 80 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: 5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items