1279R | BELDEN

BELDEN | 1279R | 25-5C RGB COAX SO TNC FPFA/PVCDUOFOIL 95% TC BRD SHLD 75OHMHDTV/SDI DIGTAIL

  • Manufacturer # 1279R
  • Anixter #B1279R
AWG: 25
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Size: 25 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Copper: TC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
NEC Rating: UL LISTED ART 800 RISER
No. of Conductors: 5
Nom. O.D. (in.): 0.403
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Duobond + 95% TC Serve
Stranding: Solid
UL Designation: CMR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items