Select Country and Language Europe, Middle East & Africa / English
Change Country
1291 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1291 | 23-4P FTP-CM SOL BC PE/PVC CAT 6A X10D 1000FT REEL 760060764 BLUE

  • Manufacturer # 1291 | 760060764
  • Anixter #CM-00424X10DFTP-10-6
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: White
Jacket Color: BLUE
Market Name: SYSTIMAX SCS
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items