Select Country and Language Europe, Middle East & Africa / English
Change Country
12916 | MOSS PLASTIC PARTS

MOSS PLASTIC PARTS | 12916 | 120MM PLASTIC FUNNEL/SPOUT 12916

  • Manufacturer # 12916
  • Anixter #SHCOFUM1200001
Capacity: NONE
Category: FUNNELS
Color: NATURAL
Depth: NONE
Height: NONE
Material: PLASTIC
Product Type: CONTAINER - FUNNEL/SPOUT
Thickness: NONE
Width / Diameter: 120MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items