1291B BL 4/23 R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1291B BL 4/23 R1000 | 23-4P FTP-CM PE/PVC CAT 6A X10D SINGLE JKT 1000FT REEL 760081364 BLUE

  • Manufacturer # 1291B BL 4/23 R1000 | 760081364
  • Anixter #CM-00424X10DFTPSJ-6
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Blue
Jacket Color: BLUE
Market Name: SYSTIMAX SCS
No. of Pairs: 4
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

The SYSTIMAX GigaSPEED X10D 91 Series Foiled Twisted Pair (F/UTP) Cable exhibits excellent crosstalk performance, enabled via patented high technology pair isolator (improves pair separation and also cable flexibility) and an optimized twist and strand scheme, dramatically enhancing high frequency performance using the CommScope Labs Cable Twist Accuracy Technology. The GigaSPEED X10D 91 Series F/UTP Cables have been optimized with the GigaSPEED X10D F/UTP connectors and cords to minimize internal channel crosstalk, and also crosstalk between channels in close proximity. The 91 Series Cables incorporate a round smooth shape that speeds the handling and termination process. The cables have been designed to optimize the balance of the F/UTP solution. The 91 Series F/UTP Cables have been specified out to 500 MHz to support high bandwidth applications operating at 10 Gb/s.

Features
  • 4-pair construction with aluminum foil tape and isolator center member provides extra margin of performance required for high-bandwidth applications
  • Cables constructed with a single jacket for optimum size and improved handling
  • Can support network line speeds up to 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items