129314 - BELDEN - 14-1P PLTC 41 STR TNC PVC | Anixter
129314 | BELDEN

BELDEN | 129314 | 14-1P PLTC 41 STR TNC PVC FOILSHD PVC JKT CL3 ITC FT4 AIA 105C 300V K2

  • Manufacturer # 129314
  • Anixter #B129314
Armor Type: ALUMINUM INTERLOCKED ARMOR
Armor: YES
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items