12944 | KLINGSPOR

KLINGSPOR | 12944 | 40MM 80 GRIT AL OX CLOTH FLAP WHEEL KLINGSPOR 12944

  • Manufacturer # 12944
  • Anixter #ABWHFCM400G80005
Category: FLAP WHEELS
Diameter: 40MM
Grit / Grade: 80 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: 20MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items