12961 | KLINGSPOR

KLINGSPOR | 12961 | 50 x 10 x 6mm x 60 Grit Aluminium Oxide Cloth Flap Wheel - KM613

  • Manufacturer # 12961
  • Anixter #ABWHFCM500G60000
Category: FLAP WHEELS
Diameter: 50MM
Grit / Grade: 60 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: 10MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items