Select Country and Language Europe, Middle East & Africa / English
Change Country
12SC1 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 12SC1 | 12 PORT PANEL FOR USE WITH SC UNLOADED COMBINATION SHELF FOR USE WITH 600B2 COMCODE: 700006539

  • Manufacturer # 12SC1 | 700006539
  • Anixter #179386
Connector Type: SC SIMPLEX
Enclosure Type: SY OPTISPEED
Fiber Count: 12
Material ID: 700006539
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items