Select Country and Language Europe, Middle East & Africa / English
Change Country
12SC1 DUPLEX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 12SC1 DUPLEX | 12 PORT PANEL FOR USE WITH SC UNLOADED DUPLEX COMBINATION SHELF FOR USE WITH 600B2 COMCODE: 700006521

  • Manufacturer # 12SC1 DUPLEX | 700006521
  • Anixter #179387
Connector Type: SC DUPLEX
Enclosure Type: SY OPTISPEED
Fiber Count: 12
Material ID: 700006521
Qty.: 1
Vendor No.: 12SC1-duplex
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items