Select Country and Language Europe, Middle East & Africa / English
Change Country
1305E4.01250 | BELDEN

BELDEN | 1305E4.01250 | 24-4P CAT5E X 4 STR BC PO PVC DUAL JKT IN/OUTDR HEAVY DUTY 4 CHANNEL CATSNAKE

  • Manufacturer # 1305E4.01250
  • Anixter #B1305E4
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 16 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items