13087 - KLINGSPOR - 60MM 60 GRIT AL OX CLOTH | Anixter
13087 | KLINGSPOR

KLINGSPOR | 13087 | 60MM 60 GRIT AL OX CLOTH FLAP WHEEL KLINGSPOR 13087

  • Manufacturer # 13087
  • Anixter #ABWHFCM600G60001
Category: FLAP WHEELS
Diameter: 60MM
Grit / Grade: 60 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items