Select Country and Language Europe, Middle East & Africa / English
Change Country
1311A | BELDEN

BELDEN | 1311A | 12AWG/2C STR OFHC BC PO PVC JKT CMR SPKR CABLE GREY ROHS

  • Manufacturer # 1311A
  • Anixter #B1311A-09
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items