1312 2 502-06 - COMMSCOPE - 6-F 8.3/125 | Anixter
1312 2 502-06 | COMMSCOPE

COMMSCOPE | 1312 2 502-06 | 6-F 8.3/125 INDOOR/OUTDOOR TIGHT BUFFERED TYPE

  • Manufacturer # 1312 2 502-06
  • Anixter #532991
All-Dielectric: NO
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS1 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items