133079A 007500 | BELDEN

BELDEN | 133079A 007500 | 22-1P SOL BC FRPE BELDFOIL 65% TNC BRD SHD SIA VIO JACKET 300V ROHS

  • Manufacturer # 133079A 007500
  • Anixter #B133079A-10
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items