1335884 - LOCTITE - 243 x 50ml Nutlock | Anixter
1335884 | LOCTITE

LOCTITE | 1335884 | 243 x 50ml Nutlock Threadlocking Adhesive

  • Manufacturer # 1335884
  • Anixter #ASADAN1M500300
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 50ML
Category: ANAEROBIC ADHESIVES
Color: BLUE
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ANAEROBIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items