Select Country and Language Europe, Middle East & Africa / English
Change Country
13392-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13392-712 | Universal/Trough Style Cable Runway Pathway Divider; 3.94"H; Black

  • Manufacturer # 13392-712
  • Anixter #322487
Components: DIVIDERS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Pathway Dividers divide cable runway into multiple cable pathways in order to organize cables according to media type or destination.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items