Select Country and Language Europe, Middle East & Africa / English
Change Country
13395-704 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13395-704 | Cable Runway Patch Panel Rack with Side Stringer Brackets, 19"W x 9.31"H, Black

  • Manufacturer # 13395-704
  • Anixter #306952
Components: ACCESSORIES
Finish: BLACK
Material: ALUMINUM
Type: LADDER RACK
Description

The PatchRack is a miniature two-post rack that can be attached to CPI Cable Runway to save rack-mount space by placing patch panels or interconnect equipment above the rack or cabinet. Attach to the cable runway side stringer with a 7" deep standoff b racket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items