13413 - KLINGSPOR - 7MM X 180MM 24 GRIT | Anixter
13413 | KLINGSPOR

KLINGSPOR | 13413 | 7MM X 180MM 24 GRIT ALUMINIUM OXIDE DISC - GRINDING - DEP CNTR KLINGSPOR 13413

  • Manufacturer # 13413
  • Anixter #ABDIGDM70G24000
Category: GRINDING DISCS
Diameter: 180MM
Grit / Grade: 24 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - GRINDING - DEPRESSED CENTRE
Spindle / Bore: 22MM
Width / Thickness: 7MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items