Select Country and Language Europe, Middle East & Africa / English
Change Country
13460 | DRAPER

DRAPER | 13460 | SOFT GRIP MULTI FUNCTION SCRAPER DRAPER 13460

  • Manufacturer # 13460
  • Anixter #HTSCENM1000000
Category: SCRAPERS
Height / Depth: NONE
Length: NO LENGTH
Material: STAINLESS STEEL
Product Type: SCRAPER - ENGINEERS
Size / Capacity: NONE
Width / Diameter: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items