1348876-4 | COMMSCOPE

COMMSCOPE | 1348876-4 | Fiber Optic Distribution Products; FO Distribution Product Type: Euro Rack-Mount Enclosure Mount Style: Rack Patch Enclosure Type Accepts: Adaptor Plates and Cassettes Not Preloaded

  • Manufacturer # 1348876-4
  • Anixter #239884
Loaded: UNLOADED
Type: RACK MOUNT
Description

This part is discontinued by supplier. Please use Anixter# 924408 for suggested replacement.

18- to 72-port, 1 RMS, unloaded, holds three adapter plates, black

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.FO Distribution Product Type: Euro Rack-Mount Enclosure
  • Contact Features.Preloaded: No
  • Configuration Features.Rack Units: 1
  • Body Features.Mount Style: Rack
  • Body Features.Capacity: 3
  • Body Features.Accepts: Adaptor Plates and Cassettes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items