135515 - LOCTITE - LOCTITE 620 250ML | Anixter
135515 | LOCTITE

LOCTITE | 135515 | LOCTITE 620 250ML RETAINER HIGH STRENGTH

  • Manufacturer # 135515
  • Anixter #ASADAN1M2500908
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 250ML
Category: ANAEROBIC ADHESIVES
Color: GREEN
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ANAEROBIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items