13622-010 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
13622-010 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13622-010 | Wall-Mount Busbar Kit; 2"W x 0.25"H x 10"L; Copper

  • Manufacturer # 13622-010
  • Anixter #252914
Application: RAISED/ACCESS FLOOR
Component: TERMINAL BLOCKS
Connection Type: COMPRESSION
Ground Rod Diameter: 1"
Ground Rod Length: 12'
Ground Rod Material: ZINC
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: SECTIONAL
Material Rating: DUAL-RATED
Description

The CPI Telecommunications Grounding Busbar (TGB) provides a central ground attachment point for telecommunications systems, computers and other equipment located in the data room. All CPI Grounding Busbars are UL Listed. Hole patterns on Busbars accom modate two-hole lugs per the recommendation of BICSI and ANSI/EIA/TIA-607 standards. Insulators electrically isolate Busbars from the wall or other mounting surfaces, thereby controlling the current path.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items