Select Country and Language Europe, Middle East & Africa / English
Change Country
13671-002 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13671-002 | Raised Floor Grommet; 8.25"W (210 mm) x 10.75"D (273 mm); Carton of 10

  • Manufacturer # 13671-002
  • Anixter #324475
Airflow/Thermal Mgt Type: BRUSHED GROMMET
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Raised floor grommet with brush closure to block airflow, protect cables and allow easy installation or removal of cables. Seals 100% with no cable penetrations and static pressures up to .10" water. Split integral grommet is two-pieces to be used along the edge of floor tiles to allow cables to be removed from the tile when access to the sub-floor is required.

Features
  • Reduce bypass airflow
  • Improve data center cooling
  • Block unsealed cable holes
  • Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items