Select Country and Language Europe, Middle East & Africa / English
Change Country
136821-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 136821-1 | 1-PORT KIT WITH CAT5E UTP TOOLLESS JACK + 22.5X45MM FACEPLATE

  • Manufacturer # 136821-1
  • Anixter #546516
Category: CATEGORY 5E
Color: OFFWHITE
Gang: 1
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items