Select Country and Language Europe, Middle East & Africa / English
Change Country
1375006-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375006-3 | Work Area Outlets; Faceplate SL Series Series Style: Furniture 4 Ports Port Style: Straight

  • Manufacturer # 1375006-3
  • Anixter #406235
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Horizontal
  • Body Features.Accepts: SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Unshielded Modular Jacks
  • Body Features.Port Style: Straight
  • Product Type Features.Series: SL Series
  • Identification Marking.Labeling Options: Yes
  • Body Features.Mount Type: Furniture Large Opening
  • Product Type Features.Style: Furniture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items