1375013-2 | COMMSCOPE

COMMSCOPE | 1375013-2 | 12-Port Panel 110-Mod 8W8P T568A/B Category 6 SL Series with Bracket Jacks Pkgd Separately

  • Manufacturer # 1375013-2
  • Anixter #340364
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Number of Ports: 12
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

AMP NETCONNECT Category 6 Standard SL Series Patch Panels exceed TIA and ISO requirements for Category 6/Class E component performance. Patch panels are available in 24-, 48- and 96-port configurations and come unloaded with individual Category 6 Jacks (shipped bagged), enabling installers to make use of the AMP NETCONNECT SL Series Termination Tool (Part No. 285415) for faster and more repeatable terminations. The "6-pack" modules accept 9 mm and 12 mm labels (included) as well as color-coded icons. Universal wiring labels permit field installation to both T568A or T568B wiring, while simplifying ordering and inventory. Flat and angled panels available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 254.00 [10.000]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 12
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: Wall Mount
  • Product Type Features.Product Category: SL Series Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Performance Category: Cat 6
Tech. Info & Standards

ANSI/TIA and ISO Category 6/Class E component performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items