Select Country and Language Europe, Middle East & Africa / English
Change Country
1375014-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375014-1 | 24 PORT PANEL RJ45 110 MODULE T568A/B WIRING CAT 6 110 CONNECT COLOR BLACK 1-U RACK MOUNT SPACE

  • Manufacturer # 1375014-1
  • Anixter #233865
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Height (in.): 1.75
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Vendor No.: 1375014-1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items