Select Country and Language Europe, Middle East & Africa / English
Change Country
1375015-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375015-2 | 48-Port Panel 110-Mod 8W8P 2U T568A/B Category 6 SL Series Black Jacks Pkgd Separately

  • Manufacturer # 1375015-2 | 0-1375015-2
  • Anixter #418550
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Height (in.): 3.50
No. of Ports: 48
Number of Ports: 48
Rack Units: 2
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 2
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 88.90 [3.500]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 48
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: SL Series Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: SL Series Jacks, Inserts
  • Product Type Features.Performance Category: Cat 6
  • Body Features.Insert Material: Thermoplastic
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Zinc
  • Product Type Features.Grounding Indents: Without
  • Housing Features.Enclosure: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items