Select Country and Language Europe, Middle East & Africa / English
Change Country
1375031-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375031-1 | AMPINNERGY Manufactured Wiring Systems; Product Category: AMPINNERGY Cable Assemblies AMPINNERGY Product Line Cable Assembly Cable Assembly Type: Power Coupler Cable Interface: Female (Line) / Female (Line)

  • Manufacturer # 1375031-1
  • Anixter #447539
Type: CONNECTORS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Cable Assembly Type: Power Coupler
  • Industry Standards.UL Rating: Listed
  • Housg Features.Housing Color: White
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Cable Assembly
  • Product Type Features.UL File Number: E132626
  • Product Type Features.Material: Galvanized Steel
  • Other.Comment: Couples two Power-Power cables assemblies together.
  • Product Type Features.Product Category: AMPINNERGY Cable Assemblies
  • Product Type Features.Product Line: AMPINNERGY
  • Configuration Features.Cable Assembly Length (M [ft]): 0.15 [0.500]
  • Body Features.Length (mm [in]): 2.40 [6.000]
  • Product Type Features.Wiring System: 5-Wire/3 Circuits(3-1-1), Shared Neutral, 8-Wire/4 Circuits(4-2-2), Shared Neutral
  • Housing Features.Housing Material: Polycarbonate
  • Electrical Characteristics.Current Rating @ 125 V AC (A): 20
  • Productype Features.Neutral Wire Size (AWG): 10 12
  • Body Features.Cable Interface: Female (Line) / Female (Line)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items