1375162-1 | COMMSCOPE

COMMSCOPE | 1375162-1 | Cable Manager Horizontal 1U Front Of The Rack Only

  • Manufacturer # 1375162-1
  • Anixter #246449
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

These cable-management panels help route and organize patch cords and cables between panels. 19 inches, rack-mountable.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Single Sided
  • Product Type Features.Product Type: Cable Management Panel
  • Configuration Features.Rack Units: 1
  • Product Type Features.Footprint: Standard
  • Product Type Features.Industry Application: NETCONNECT
  • Contact Features.Enclosure Type: Consolidation Point Enclosure
  • Body Features.Enclosure Dimensions: 22 x 22 x 8
  • Dimensions.Panel Height (mm [in]): 44.45 [1.750]
  • Body Features.Rear Cable Management: Standard Fingers
  • Configuration Features.Cable Management Type: Horizontal
  • Body Features.Front Cable Management: Standard Fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items