Select Country and Language Europe, Middle East & Africa / English
Change Country
1375165-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375165-1 | Cable Management Vertical 35"

  • Manufacturer # 1375165-1
  • Anixter #316206
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Single Sided
  • Product Type Features.Product Type: Cable Management Panel
  • Configuration Features.Rack Units: Half Rack
  • Product Type Features.Footprint: Standard
  • Product Type Features.Industry Application: NETCONNECT
  • Dimensions.Panel Height (mm [in]): 889.00 [35.000]
  • Body Features.Rear Cable Management: Standard Fingers
  • Configuration Features.Cable Management Type: Vertical
  • Body Features.Front Cable Management: Standard Fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items