Select Country and Language Europe, Middle East & Africa / English
Change Country
1375190-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375190-2 | SL Series 110Connect Category 5E Modular Jack, T568A/T568B Wiring, Unshielded, With Dust Cover, Black

  • Manufacturer # 1375190-2
  • Anixter #299872
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items