1375255-6 | COMMSCOPE

COMMSCOPE | 1375255-6 | Cable Wrap, Clamps, Ties, Accessories, Tapes & Sealants; Cable Tie Cable Tie Style: Hook and Loop Length: 4572.00 mm Width: 15.88 mm Packaging Method: Roll

  • Manufacturer # 1375255-6
  • Anixter #328588
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue
  • Packaging Features.Packaging Method: Roll
  • Product Type Features.Product Type: Cable Tie
  • Packaging Features.Packaging Quantity: 1 Roll
  • Body Features.Width (mm [in]): 15.88 [0.625]
  • Product Type Features.Cable Tie Style: Hook and Loop
  • Body Features.Length (in [mm]): 180.000 [4572.00]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items