Select Country and Language Europe, Middle East & Africa / English
Change Country
1375257-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375257-1 | Cable Management; Cable Management Panel Cable Management Type: Vertical Panel Height: 1981.20 mm Double Sided Configuration Front Cable Management: Standard Fingers

  • Manufacturer # 1375257-1
  • Anixter #269595
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Mounts to racks to provide vertical cable management.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Double Sided
  • Product Type Features.Product Type: Cable Management Panel
  • Configuration Features.Rack Units: 1
  • Product Type Features.Footprint: Standard
  • Product Type Features.Industry Application: NETCONNECT
  • Dimensions.Panel Height (mm [in]): 1981.20 [78.000]
  • Body Features.Rear Cable Management: Standard Fingers
  • Body Features.Vertical Duct Width (mm [in]): 101.6 [4]
  • Configuration Features.Cable Management Type: Vertical
  • Body Features.Front Cable Management: Standard Fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items